HK1-20L - ABB - Manual Motor Protector Aux | Anixter
HK1-20L | ABB

ABB | HK1-20L | Manual Motor Protector Aux Contacts Right Mount 2 NO Lag/Lead

  • Manufacturer # HK1-20L
  • Anixter #536735
Type: MOTOR STARTERS/PROTECTION
Applications

For MS116, MS132 Manual Motor Starters, Also To Use With Undervoltage Release

Specifications
  • Voltage Rating: 690/600 V AC / V DC
  • Size: 78.5 mm Length X 9 mm Width X 90 mm Height
  • Operating Temperature: -20 To +55 deg C
  • Connecting Capacity: (1 Or 2) 16 - 14 AWG Stranded And Flexible
  • Tightening Torque: Auxiliary Circuit: 7 in-lb
  • Wireeng
Tech. Info & Standards

C/US UL Listed, CSA, ABS, BV, DNV, CE, GL, GOST, LR, RINA, IEC / EN 60947-1, IEC/EN 60947-5-1 Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items