HK4-11 - ABB - Auxiliary Contact, 250 Volt | Anixter
HK4-11 | ABB

ABB | HK4-11 | Auxiliary Contact, 250 Volt AC/DC, 18 to 14 AWG Flexible/Stranded, 7 to 10.3 Lb-Inch, 1 NO-1 NC, 16 MM Length x 35 MM Width x 55 MM Height, For Manual Motor Starter

  • Manufacturer # HK4-11
  • Anixter #536742
Type: MOTOR STARTERS/PROTECTION
Applications

For MS450, MS495, MS497 Manual Motor Starters

Specifications
  • Voltage Rating: 230/220 V AC/V DC
  • Amperage Rating: 2 A At 24 V AC, 0.5 A At 230 V AC, 1 A At 24 V DC, 0.3 A At 48 V DC, 0.15 A At 60 V DC
  • Frequency Rating: 50/60 Hz
  • Operating Temperature: -25 To +70 deg C
  • Endurance: Electrical And Mechanical: 10000 Orating Cycles
  • Auxiliary Contacts: 1 NO/1 NC
  • Number Of Blocks: 5
Tech. Info & Standards

UL 508 Listed, CSA 22.2 No. 14 Certified, IEC/EN 60947-1, IEC/EN 60947-5-1 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items