HKS4-20 - ABB - Manual Motor Protector Aux | Anixter
HKS4-20 | ABB

ABB | HKS4-20 | Manual Motor Protector Aux Contacts Left Mount 2 NO

  • Manufacturer # HKS4-20
  • Anixter #536740
Type: MOTOR STARTERS/PROTECTION
Applications

For MS450, MS451, MO450, MS495, MS496, MS497, MO495, MO496 Manual Motor Starters

Specifications
  • Mounting: Left
  • Operating Temperature: -20 To +60 deg C
  • Contact Configuration: 2NO
  • Storage Temperature: -50 To +80 deg C
Tech. Info & Standards

UL Listed, CCC, CE Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items