HLS-15R5 - PANDUIT - Hook And Loop Roll, | Anixter
HLS-15R5 | PANDUIT

PANDUIT | HLS-15R5 | Hook And Loop Roll, 15'L (4.6m), .75"W (19.1mm), Green

  • Manufacturer # HLS-15R5
  • Anixter #521080
Cable Tie Diameter: 15"
Length (ft.): 15
RoHS Compliant: YES
Std. Pkg.: 1
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.750
_Color: Green
Description

Tak-Ty Hook & Loop Cable Tie, 15' roll, .75" width, standard, green, Can be cut to desired length, eliminating waste, Releasable and reusable hundreds of times.

Features
  • Strip Ties (HLS) - Rolls perforated in convenient 6", 12" and 18" strips
  • 15' & 75' Rolls (HLM/HLS-15 & 75) - Can be cut to desired length, eliminating waste
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edges
  • Complementary mounts availableNote:Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items