HLTT1.5S-Q20 - PANDUIT - Low profile Hook | Anixter
HLTT1.5S-Q20 | PANDUIT

PANDUIT | HLTT1.5S-Q20 | Low profile Hook And Loop Tape-Ty Cable Tie with Non-slip leader, 7"L x 0.75"W

  • Manufacturer # HLTT1.5S-Q20
  • Anixter #443900
Length (in.): 6.9
Max. Bundle Dia. (in.): 1.50
RoHS Compliant: YES
Std. Pkg.: 25
Type: TAPES
Width (in.): 0.750
Features
  • Ultra-thin materials provide a low-profile, flexible construction
  • Non-Slip applicator prevents lateral movement of tie along cable bundle
  • Leaves no residue and is safe to use on high performance communication cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items