HS2X2WH6NM - PANDUIT - Solid Hinged | Anixter
HS2X2WH6NM | PANDUIT

PANDUIT | HS2X2WH6NM | Solid Hinged Duct,PVC,2"X2"X6',White,NM

  • Manufacturer # HS2X2WH6NM
  • Anixter #453230
Components: SLOTTED DUCT STANDARD
Fiber Duct H x W: 2" X 2"
Finish: WHITE
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items