HST-PKG7 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | HST-PKG7 | HST-3000 T1 and DS3 Testing Package

  • Manufacturer # HST-PKG7
  • Anixter #441762
Type: T1/DS0/DS1 TESTERS
Description

HST-3000 T1 and DS3 Testing Package

Includes:
HST-3000 color mainframe, dual port T1 and DS3 testing module, PCM TIMS test option, PCM signaling test option, Cable kit for T1/DS1 testing, Cable kit for DS3 testing, VT-100 emulation feature, Pulse Shpe software, universal AC power adapter with US power cord, manuals, carrying case

Features
  • Reduce DS3 circuit testing time by using dual receivers for bi-directional monitoring, allowing for timely trouble isolation and correction
  • Seamlessly transition from testing the DS3 interface to testing at the T1 tributary without swapping modules or test sets via the standard dual
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items