HSTT-YK2 - PANDUIT - Heat Shrink Tubing, | Anixter
HSTT-YK2 | PANDUIT

PANDUIT | HSTT-YK2 | Heat Shrink Tubing, Thin, 2 Patch Cord Ea .38", 1" (9.7mm, 25.4mm), Black, pack of 8

  • Manufacturer # HSTT-YK2
  • Anixter #452118
Class: CLASS 1
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: PO-POLYOLEFIN
Military Color Code: BLACK
Military Spec: MIL-I-23053/1
RoHS Compliant: YES
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Features
  • For damp locations
  • Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion
  • The 3:1 shrink ratio is a benefit when working with connector-to-cable transitions
  • Material Type: Polyolefin Cross-linked ith adhesive
  • Shrink Ratio: 3:1
  • Temperature Range: -67F to 230F (-55C to 110C)
  • Flammability: Outer wall flame retardant
  • Voltage Rating: 600 V
  • Mil Spec: AMS-DTL-23053/4 Class 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items