IAEBH6 | PANDUIT

PANDUIT | IAEBH6 | Category 6, RJ45, 8-position, 8-wire Black industrial bulkhead Connector With protective cover.

  • Manufacturer # IAEBH6
  • Anixter #430692
Rating: IP67
Type: CONNECTORS
Features
  • Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord
  • Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E standards
  • Meet industrial Ethernet specifications from ODVA, TIA, and IEC sealed RJ45 connectors
  • Utilize Panduit patented enhanced Giga-TX(TM) Termination technique for consistent, reliable terminations
  • Jack module terminates 4-pair 22 - 26 AWG solid and stranded twisted pair cable
  • Gasket and seal made of inert, chemically resistant material
  • Connector components are made of high temperature rated material
  • Tethered caps maintain seal during unmated connection
  • Compatible with leading switch manufacturers' equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items