Select Country and Language Latin America / English
Change Country
IAEFP1 | PANDUIT

PANDUIT | IAEFP1 | IndustrialNet Stainless Steel Faceplate, Single Gang

  • Manufacturer # IAEFP1
  • Anixter #430302
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Vertical faceplate accepts one IndustrialNet(TM) Bulkhead Connector or Adapter.

Features
  • Accept IndustrialNet(TM) Connectors and Adapters
  • Impact resistant for light industrial environments
  • Rear gasket provides tight seal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items