IAEFP2-2G | PANDUIT

PANDUIT | IAEFP2-2G | IndustrialNet Stainless Steel Faceplate, Double Gang

  • Manufacturer # IAEFP2-2G
  • Anixter #436680
Color: STAINLESS STEEL
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items