INFC01U-M8 | ORTRONICS

ORTRONICS | INFC01U-M8 | 1U Infinium High Density (HD) Enclosure - M8 Drawer Face

  • Manufacturer # INFC01U-M8
  • Anixter #976670
Description

The Infinium HD Enclosure is an ideal solution for fiber networks in data centers and building networks. The high-density footprint accommodates up to 96 fibers in 1U of rack space. This enclosure has many innovative features designed with the installe r, contractor, and network professional in mind, providing a simplified process when installing or working within the enclosure. This enclosure features:

Better Accessibility: The 'push to open' latching mechanism of the enclosure door enables a single touch to open, and a simple push to close. The enclosure door is attached to the sliding drawer face and tray allowing for easy clearance from equipment or other enclosures mounted below. A tray lock mechanism ensures that the tray stays in place whe n patching or dressing the fiber. The 60/40 split-top cover allows access from above and features tool-less removal.

Increased Visibility: A white tray in the front and integrated LED lighting in the rear, along with the split-top cover, provide maximum visibility when working within the enclosure.

Easier Labeling: The label card is incorporated into the front tray, slides forward, and locks in place for easy access to label each port. Templates created for both Brother and Dymo printers are available for download.

Intuitive Cable Management: The unique pivot arms provide an innovative way to manage fiber slack storage. Each arm rotates out towards the rear of the enclosure and hosts a pivot disk that may be used with slack storage spools, fan-out kits, or attachment points for securing the Legrand HiLOC harness. The Cable Attachment brackets feature tool-less adjustments for location based on which direction the cable is routed - either side of the enclosure, top or bottom. Simply make th e adjustment for cable routing, load the grommet around the cable(s) and close the attachment cover.

Greater Scalability: The scalable jumper management allows layers of management to be added only when needed, making it easy to keep patch cords neatly organized. The drawer faces are removable and replaceable allowing the enclosure to easily convert between M4 and M8 cassette and adapter footprints. This allows the enclosure scalability to support increasing bandwidth and higher speed requirements that utilize different cables, cassettes, or adapters.

Ease of Installation: A single screwdriver is the only tool required for installing the enclosure in a rack. The mounting brackets are easily adjusted for either a forward or flush mount positio

Features
  • ? Single-Touch Access: Features a 'push-to-open' latching mechanism, enabling a single touch to open or close the door
  • ? Better Accessibility: Enclosure door is attached to the sliding door face, providing clearance for equipment mounted below when tr ay is pulled out. A tray locking mechanism ensures the tray stays in place when patching or dressing the fiber
  • ? Removable Top Covers: The 60/40 split-top design features tool-less removal for easy access from above
  • ? Increased Visibility: A white tray in the front and integrated LED lighting in the rear, along with the split-top cover, provide maximum visibility when working inside the enclosure.
  • ? Easier Labeling: The label card is incorporated into the front tray, slides forward, and locks in place for simplified port labeling. Templates designed for both Brother and Dymo printers are available for download.
  • ? Intuitive Fiber Slack Management: Rear cable-management arms with pivot disks rotate outward from the back of the enclosure to help manage fiber slack.
  • ? Improved Side Cable Management: Side cable attachment brackets feature tool-less adjustment based on where fiber is entering the rear of the enclosure, and can be upward or downward-facing. Integrated grommets help ensure fiber is protected and secured.
  • ? Greater Scalability: The included drawer faces are removable within the enclosure, allowing for migration from our M4 (Base-12) to our M8 (Base-8) drawer faces or vice-versa.
  • ? Simplified Installation: The rack-mount brackets feature an open-ended ear design to allow the enclosure to rest on pre-mounted screws in the rack for a one-person installation. The ears also feature adjustment for flush or forward-mounting positions to allow for egress into vertical managers
  • ? Data Center Compliant Packaging: The enclosure comes packaged in a "bubble bag" that is data center compliant, features an integrated handle and is fully recyclable
  • ? Beautiful Aesthetics: This enclosure features sleek styling that matches the design of Legrand racks, cabinets and other data center products and solutions, and a magnesium color scheme that blends in all data center environments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items