INS-06F-900-3-A | CORNING

CORNING | INS-06F-900-3-A | Spider fan-out insert for six 900 µm multimode fibers, 50 µm (OM3/OM4/OM4+), 3.0 mm legs, aqua

  • Manufacturer # INS-06F-900-3-A
  • Anixter #446918
Fiber Type: BREAKOUT KITS
Type: FIBER
Description

Corning Cable Systems Spider Fan-Out Kits provide a low-cost furcation option for multifiber cables. Offering the end user simple step-by-step assembly, these kits are designed for factory and field furcation of 4- to 24- fiber tight-buffered and loose tube non-armored cables into 2.0 mm or 2.9 mm jacketed legs and eliminate the need for patch panels. The spider fan-out kit furcates and provides pull-out protection for bare fibers (900 µm or 250 µm). The cable jacket is simply stripped back and the fibers are threaded into the modular 6-fiber fan-out inserts consisting of six 1 m lengths of fan-out tubing secured in a composite assembly.
Comprised of an inner tube, an aramid yarn strength member and an outer protective PVDF jacket, the fan-out tubing provides three layers of protection. The fan-out insert then snaps into the main spider housing. When all the inserts have been loaded, the outer housing is installed to complete the assembly.

Specifications
  • Environment: Indoor
  • Fanout Type: Spider
  • Product Type (FOJP): Fan-Out Kits
  • Cable Type (Fan-Out Kit): Cable with 900 µm tight-buffered fiber
  • Fan-Out Tubing Color: Aqua
  • Fiber Count (Fan-Out Kit): 6
  • Tubing Length (Metric): 1,000 mm
  • Tubing Length (US): 39.4 in
  • Tubing Outer Diameter: 3 mm
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items