IP-1100GS3-24 - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
IP-1100GS3-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IP-1100GS3-24 | iPatch GigaSPEED XL 100GS3 Intelligent Patch Panel, 24 port

  • Manufacturer # IP-1100GS3-24 | 760067694
  • Anixter #BZ-342016-IBM
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Material ID: 760067694
Number of Ports: 24
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items