IPQ-1U-48P - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
IPQ-1U-48P | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IPQ-1U-48P | Modular Panel, InstaPATCH QUATTRO, 1U, 48-port

  • Manufacturer # IPQ-1U-48P | 760160523
  • Anixter #488108
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX InstaPATCH QUATTRO preterminated copper solution, a cassette and trunk-based connectivity solution. It combines highperformance with plug-and-play simplicity for fast data center deployment and easy modification as your network needs evolv e.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items