Select Country and Language Latin America / English
Change Country
ISC-PPR1-W16 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ISC-PPR1-W16 | Professional Series PIR detector

  • Manufacturer # ISC-PPR1-W16
  • Anixter #BZ-341760
Description

The ISC-PPR1-W16 Professional Series PIR Detector is exceptionally suited for commercial indoor applications. Sensor data fusion technology ensures that the detector sends alarm conditions based on precise information. Trifocus optics eliminate coverage gaps and respond efficiently to intruders. The powerful combination of unique features in the Professional Series delivers superior catch performance and virtually eliminates false alarms. The self-locking two-piece enclosure, built-in bubble level, flexible mounting height, and three optional mounting brackets simplify installation and reduce service time.

Features
  • Contain long and short- to mid-range PIRs
  • Dynamic temperature compensation
  • Active white light suppression
  • Range adaptive Doppler Radar
  • Sealed units prevent damage during installation
  • Flexible mounting heights from 7 to 10 ft. without adjustment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items