IUTPCH7BLY | PANDUIT

PANDUIT | IUTPCH7BLY | Patch cord contructed from industrial grade UTP Category 5e solid cable.

  • Manufacturer # IUTPCH7BLY
  • Anixter #430691
Category: CATEGORY 5E
Color: BLACK
Connector Type: RJ45 TO RJ45
Family: PAN-NET
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: UTPCH PATCH CORDS
Type: PATCH CORDS
Features
  • Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 connector or coupler
  • Exceed ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 Class D standards
  • Meet requirements of IEEE 802.3at for PoE Plus
  • Each patch cord is 100% performance tested and wired to T568A
  • Constructed of industrial Category 5e, 24 AWG UTP solid cable and Pan-Plug(TM) Modular Plugs for superior performance
  • Plug contacts plated with 50 microinches of gold for superior performance
  • Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications
  • Available with or without dust caps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items