IWM-GY - PELCO - Wall Mount with Cable | Anixter
IWM-GY | PELCO

PELCO | IWM-GY | Wall Mount with Cable Feed-Through Designed for use with Intercept or Spectra and DF5 Pendant Series. Supports up to 75 lb. Can also be used with PP4348 for Parapet Rooftop Applications. Gray Finish

  • Manufacturer # IWM-GY
  • Anixter #236560
Duty Rating: HEAVY
Environment Type: IN/OUT
Type: CAMERA MOUNT
Description

Wall mount with cable feedthrough designed for use with Intercept or Spectra and DF5 pendant series. Supports up to 75 pounds. Can also be used with PP4348 for parapet rooftop applications. Gray finish.

Must be a reseller to purchase this product

Features
  • For Use with Spectra, DF5, DF8, and Sarix IE Series Domes; Can Also Be Used with Other Pendant Domes Using 1.5-inch NPT Threaded Pipe for Mounting
  • Constructed of Aluminum (IDM4018) and Cast Aluminum (IWM Series)
  • Mounts Directly to Vertical Load-Bearing Su
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items