IXE10C-OSP - PELCO - Sarix(TM) Extended | Anixter
IXE10C-OSP | PELCO

PELCO | IXE10C-OSP | Sarix(TM) Extended Platform IX Series, Network Camera, 1.3 MP, Color, Object Video Security Suite Plus

  • Manufacturer # IXE10C-OSP
  • Anixter #449380
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sarix Extended Platform IX Series, Network Camera, 1.3 Mega Pixel Color, OV Security Suite Plus

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items