IXE10DN12-EAT | PELCO

PELCO | IXE10DN12-EAT | Sarix(TM) Imagepak Extended Platform HD IP Cameras: 1.3 MP, Day/Night, 2.8-12 mm Lens, Mount, Sunshield. Consists of the Following Pelco Models: EH1512-2, IXE10DN, 13VA2.8-12, SS1512, EM1512

  • Manufacturer # IXE10DN12-EAT
  • Anixter #449385
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sarix ImagePak Consists of the following Pelco models: EH1512-2, IXE10DN, 13VA2.8-12, SS1512, EM1512

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items