IXE10LW - PELCO - Sarix(TM) Extended | Anixter
IXE10LW | PELCO

PELCO | IXE10LW | Sarix(TM) Extended Platform Fixed Box Network Camera, 1.2 MP, Low Light, Wide Dynamic Range, Day/Night, Pelco Analytics Suites

  • Manufacturer # IXE10LW
  • Anixter #493060
Compression Type: MJPEG
Form Factor: BOX
PoE: YES
Resolution: MEGAPIXEL
Signal Process: IP
Description

Sarix Extended Platform IX Series, Network Camera, 1.3 Mega Pixel Color, OV Event Counting Suite Plus

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items