J06B0B - WIREMOLD - Rackmount, 19in black | Anixter
J06B0B | WIREMOLD

WIREMOLD | J06B0B | Rackmount, 19in black with 3 5-15r

  • Manufacturer # J06B0B
  • Anixter #245013
Cord Length: 6 ft.
No. of Outlets: 6 Rear
Number of Outlets: 6
On/Off Switch: Yes
Type: RACK MOUNT PDU
Description

Six rear outlets, lighted switch, 15A, 6' [1.8m] cord. Receptacle center-to-center 1 1/2" [38mm].

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items