J9662A | HEWLETT PACKARD

HEWLETT PACKARD | J9662A | HPE OfficeConnect 1410 16G Switch, 16 RJ-45 Autosensing 10/100 Ports

  • Manufacturer # J9662A
  • Anixter #702895
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The HPE OfficeConnect 1410 Switch Series consists of unmanaged switches designed for small businesses looking for entry-level, low-cost, reliable networking solutions. Available features include flow control to provide outstanding data efficiency, simp lified plug-and-play operation, Auto-MDIX, auto-speed negotiation, flexible mounting options, and Limited Lifetime Warranty. All models have Quality of Service (QoS) support and IEEE 802.3x flow control features. Plug-and-play convenience is enabled by auto-MDIX and auto-speed negotiation.

Features
  • Unmanaged Gigabit Ethernet and Fast Ethernet switches
  • Green features for low power consumption
  • Fan-less design for silent operation
  • Quality of Service (QoS) support
  • Limited Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items