J9729A | HEWLETT PACKARD

HEWLETT PACKARD | J9729A | Aruba 2920 48G PoE+ Switch, 44 RJ-45 Autosensing 10/100/1000 PoE+ Ports, 4 RJ-45 Dual-Personality 10/100/1000 PoE+ Ports, 2 Module Slots

  • Manufacturer # J9729A
  • Anixter #702906
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The Aruba 2920 Switch Series provides security, scalability, and ease of use for enterprise edge, SMB and branch office networks. These basic Layer 3 switches are easy to deploy and manage with advanced security and network management tools like Aruba ClearPass Policy Manager, Aruba AirWave and cloud-based Aruba Central. The 2920 supports modular stacking, 10GbE, RIP and Access OSPF routing, Tunneled node, PoE+, ACLs, sFlow, robust QoS and IPv6. It is optimized for Software-defined Networking (SDN) with OpenFlow support.

Features
  • Aruba Basic Layer 3 switch series with stacking, static & RIP routing, IPv6, ACLs, and sFlow.
  • Advanced security and network management tools with Aruba ClearPass Policy Manager and Aruba AirWave
  • Modular 10GbE uplinks (SFP+ and 10GBASE-T) and upgradeable power supplies for up to 1440W PoE+
  • Simple deployment with Zero Touch Provisioning and cloud-based Aruba Central support
  • Ready for innovative SDN applications with OpenFlow support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items