J9773A | HEWLETT PACKARD

HEWLETT PACKARD | J9773A | Aruba 2530 24G PoE+ Switch, 24 RJ-45 Autosensing 10/100/1000 PoE+ ports, 4 Fixed Gigabit Ethernet SFP Ports

  • Manufacturer # J9773A
  • Anixter #789355
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
Description

The Aruba 2530 Switch Series provides security, reliability, and ease of use for enterprise edge, branch office, and SMB deployments. Fully managed switches deliver Layer 2 capabilities with optional PoE+, optional 10GbE uplinks, enhanced access securi ty, traffic prioritization, sFlow, IPv6 host support, and power savings with Energy Efficient Ethernet. The Aruba 2530 Switch Series is easy to use and deploy, and delivers consistent wired/wireless user experience with unified management tools such as ClearPass Policy Manager and Airwave Network Management.

Features
  • Cost-Effective, Reliable and Secure Access Layer Switches
  • Security and Quality of Service (QoS)
  • Simple Deployment and Management
  • Single View of the Network
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items