JE006A ABA - HEWLETT PACKARD - HP V1910-24G | Anixter
JE006A ABA | HEWLETT PACKARD

HEWLETT PACKARD | JE006A ABA | HP V1910-24G SWITCH MANAGED - 24 X 10/100/1000 4XSFP RACK-MOUNTABLE

  • Manufacturer # JE006A ABA
  • Anixter #439845
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
Description

This part has been discontinued by the supplier. Use Anixter #702908 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items