JG913A | HEWLETT PACKARD

HEWLETT PACKARD | JG913A | HP 1620-24G Switch, Manageable, 2 Layer Supported, 1U High, Rack-mountable, Lifetime Limited Warranty

  • Manufacturer # JG913A
  • Anixter #789358
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: CHASSIS SWITCH
Description

HP 1620 Switch Series are entry-configurable switches for small business networking, a step up from unmanaged devices, with features to enhance network security, performance, and reliability.

These Gigabit switches are plug-and-play out of the box, yet network operations can be finetuned through features available from a simple Web browser-based GUI, if necessary. Enhance security using virtual LANs, link aggregation, or IGMP Snooping boost uplink performance, and loop prevention enhances network r eliability.

The series consists of 8-, 24-, and 48-port 10/100/1000BASE-T models each providing non-blocking gigabit per port performance. All models can be rack mounted and include the necessary rack-mounting hardware; the 8-port model can also be wall mounted. All models come with internal power supplies and localized power cord removing the need to manage external power adapters. The 8- and 24-port models are fanless for silent operation. All models come with HP Limited Lifetime warranty 2.0, pr oviding advance hardware replacement with next-business-day delivery (available in most countries), free three year 24x7 phone support and lifetime business day phone and email support for as long as you own the product.

Features
  • Entry-level, smart-managed Layer 2 switches
  • 8-, 24-, and 48-port gigabit models are rack-mount capable with included hardware
  • 8- and 24-port models run quiet (fanless)
  • All models include internal power supplies
  • HP Limited Lifetime Warranty 2.0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items