JG928A | HEWLETT PACKARD

HEWLETT PACKARD | JG928A | HPE OfficeConnect 1920 48G PoE+ (370W) Switch, 48 RJ-45 Auto-Negotiating 10/100/1000 PoE+ Ports, 4 1000BASE-X SFP 1000 Mbps Ports

  • Manufacturer # JG928A
  • Anixter #789354
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Type of Device: CHASSIS SWITCH
Description

The HPE OfficeConnect 1920 Switch Series consists of advanced smart-managed fixed-configuration Gigabit switches designed for small businesses in an easy-to-administer solution. By utilizing the latest design in silicon technology, this series is one o f the most power efficient in the market.

The series has 9 switches: four non-PoE models and five PoE+ models. All models are equipped with additional Gigabit SFP ports for fiber connectivity. The 8-, 24- and 48-port PoE+ models are available with PoE or without PoE.

The series is part of the OfficeConnect portfolio of Hewlett Packard Enterprise small business networking products. These switches provide a great value, and includes features to satisfy even the most advanced small business networks. All models support rack mounting or desktop operation. Customizable features include basic Layer 2 features like VLANs and link aggregation, as well as advanced features such as Layer 3 static routing, IPv6, ACLs, and Spanning Tree Protocols. HPE Offi ceConnect 1920 Switch Series includes a Limited Lifetime Warranty. This warranty provides advance hardware replacement with next business day shipment in most countries, limited 24x7 telephone support available from HPE for the first 90 days, and limit ed electronic and business hours telephone support is available from HPE for the entire warranty period.

Features
  • Customized operation using intuitive Web interface
  • Layer 3 static routing with 32 routes for network segmentation and expansion
  • Access control lists for granular security control
  • Spanning Tree Protocol: STP, RSTP, and MSTP
  • HPE Limited Lifetime warran
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items