JG937A | HEWLETT PACKARD

HEWLETT PACKARD | JG937A | HPE FlexNetwork 5130 48G PoE+ 4SFP+ (370W) EI Switch, 48 RJ-45 Autosensing 10/100/1000 Ports, 4 SFP+ Fixed 1000/10000 SFP+ Ports

  • Manufacturer # JG937A
  • Anixter #702902
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The HPE FlexNetwork 5130 EI Switch Series comprises Gigabit Ethernet switches that support static and RIP Layer 3 routing, diversified services, and IPv6 forwarding, as well as provides four 10-Gigabit Ethernet (10GbE) interfaces. Unique Intelligent Re silient Fabric (IRF) technology creates a virtual fabric by managing several switches as one logical device, which increases network resilience, performance, and availability, while reducing operational complexity. These switches provide Gigabit Ethern et access and can be used at the edge of a network or to connect server clusters in small data centers. High availability, simplified management, and comprehensive security control policies are among the key features that distinguish this series

Features
  • Fixed 10GbE ports for high-speed stacking or uplinks
  • Support for multiple services
  • Comprehensive security control policies
  • Diversified quality of service (QoS) policies
  • Excellent manageability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items