JH017A | HEWLETT PACKARD

HEWLETT PACKARD | JH017A | HPE OfficeConnect 1420 24G 2SFP Switch, 24 Autosensing 10/100/1000 Ports, 2 SFP 100/1000 Mbps Ports

  • Manufacturer # JH017A
  • Anixter #702897
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The HPE OfficeConnect 1420 Switch Series consists of unmanaged Gigabit Ethernet switches, for small business and others looking for plug-and-play basic Layer 2 connectivity for their network, including low-cost PoE+ and 10-Gigabit uplink models.

The HPE OfficeConnect 1420 Switch Series consists of unmanaged business-class Gigabit Ethernet switches for small business and others looking for plug-and-play basic Layer 2 connectivity for their network. The 1420 Switch Series includes nine Gigabit switc hes: 16-port 10/100/1000, 24-port 10/100/1000 with two SFP Gigabit ports, 24-port 10/100/1000 ports of which 12 are Power over Ethernet (PoE+) enabled with a total PoE power budget of 124W, and 24-port 10/100/1000 with two SFP+ 10GbE ports. The 1420 Sw itch Series also includes a 5-port 10/100/1000, 5-port 10/100/1000 with 4 out of 5 ports as PoE+ ports, an 8-port 10/100/1000, 8-port 10/100/1000 with 8 out of 8 ports as PoE+ ports and a simple 24 port 10/100/1000 switch. They are fanless for silent o peration. They come with a limited lifetime warranty as well as 24X7 phone support. Warranty also includes next business day replacement shipping.

Features
  • Unmanaged plug-and-play Gigabit Ethernet switching
  • Green features for low power consumption
  • Fanless design for silent operation
  • Quality of Service capabilities for improved network efficiency
  • Limited lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items