JP2CMB-L20 - PANDUIT - J-Pro Cable Support | Anixter
JP2CMB-L20 | PANDUIT

PANDUIT | JP2CMB-L20 | J-Pro Cable Support System Ceiling Mount, Black, Maximum Bundle Capacity (In.) 2.0"

  • Manufacturer # JP2CMB-L20
  • Anixter #507670
: 50
Max. Bundle Dia. (in.): 2.00
Type: J-HOOKS
Description

J-pro cable support system, with ceiling mount bracket that has one 3/16" (M5), 1/4" (M6), and 3/8" (M10) mounting hole, 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

Features
  • Complete horizontal and vertical 1" bend radius control helps prevent degradation of cable performance
  • UL 2043 and CAN/ULC S102.2 listed and are suitable for use in air handling spaces
  • Durable non-metallic J Hook materials provide the ability to manage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items