JP2W-L20 - PANDUIT - J Hook for Wall mount | Anixter
JP2W-L20 | PANDUIT

PANDUIT | JP2W-L20 | J Hook for Wall mount applications, One 1/4" (M6) Mounting Hole for user supplied fastener, Not for use With powder actuated fasteners, Maximum Bundle Capacity 2.0".

  • Manufacturer # JP2W-L20
  • Anixter #324720
: 50
Max. Bundle Dia. (in.): 2.00
Type: J-HOOKS
Features
  • Complete horizontal and vertical 1" bend radius control helps prevent degradation of cable performance
  • UL 2043 and CAN/ULC S102.2 listed and are suitable for use in air handling spaces
  • Durable non-metallic J Hook materials provide the ability to manage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items