JP4HBC75RB-X20 - PANDUIT - J Hook With | Anixter
JP4HBC75RB-X20 | PANDUIT

PANDUIT | JP4HBC75RB-X20 | J Hook With hammer-on Beam Clamp Use With Flanges 9/16" - 3/4" (14.3mm - 19.1mm) Thick, Rotates 360 degrees, Black, Maximum Bundle Capacity 4.0"

  • Manufacturer # JP4HBC75RB-X20
  • Anixter #507706
: 10
Max. Bundle Dia. (in.): 4.00
Type: J-HOOKS
Features
  • Complete horizontal and vertical 1" bend radius control helps prevent degradation of cable performance
  • UL 2043 and CAN/ULC S102.2 listed and are suitable for use in air handling spaces
  • Durable non-metallic J Hook materials provide the ability to manage and support a large number of cables
  • Pre-riveted assemblies allow for attachment to ceilings, beams, threaded rods, drop wires and under floor supports to meet requirements of a variety of applications
  • Wide cable support base prevents pinch points that could cause damage to cables
  • Cable tie channel allows user to easily install 3/4" Tak-Ty(TM) Cable Ties to retain cable bundle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items