JVX-00134 - INDECO S.A - TW Wire PVC 80 C | Anixter
JVX-00134 | INDECO S.A

INDECO S.A | JVX-00134 | TW Wire PVC 80 C 450/750 V 1.5, MM2 Green, JVX-00134

  • Manufacturer # JVX-00134
  • Anixter #ATW-1X015-04
Armor: NO
Composite: NO
Conductor Count: COMPOSITE
Earth/Ground Wires: NO
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items