JVX-00170 - INDECO S.A - Underground Power | Anixter
JVX-00170 | INDECO S.A

INDECO S.A | JVX-00170 | Underground Power Distribution Cable, 3.6/6 kV, 3-conductor, 37 Strands, 120 Sq. MM Cross Section, PVC Outer Sheath/XLPE Insulation/Extruded Copper Conductor, Red Outer Sheath

  • Manufacturer # JVX-00170
  • Anixter #ATM-1603-01
Armor: NO
Composite: NO
Conductor Count: COMPOSITE
Earth/Ground Wires: NO
Screen/Shield: UNSHIELDED
Features
  • Underground Power Distribution and Subtransmission
  • As Transformer Feeders in Substations
  • In Power Plants, Industrial and Operation Installations, in Residential Areas and Mining Installations, in Dry or Wet Locations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items