JVX-07489 - INDECO S.A - TW Wire PVC 80 C | Anixter
JVX-07489 | INDECO S.A

INDECO S.A | JVX-07489 | TW Wire PVC 80 C 450/750 V 14, AWG Yellow X 600 MTS, JVX-07489

  • Manufacturer # JVX-07489
  • Anixter #ATW-1401-05-REEL
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 14 AWG
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: TW
Screen/Shield: UNSHIELDED
Voltage Range: 440 OR 440/750V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items