JVX-15164 - GENERAL CABLE - Cable RV-K 0, | Anixter
JVX-15164 | GENERAL CABLE

GENERAL CABLE | JVX-15164 | Cable RV-K 0, 6/1 kV 3X70 +, 1X35 MM2 90degc(2), JVX-15164

  • Manufacturer # JVX-15164
  • Anixter #BZ-CEG3X70T35-02
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 35MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSZH-LOW SMOKE/ZERO HALOGEN
Number of Ground Wires: 3 WIRE
Product Type: XLPE/LSZH NON-ARMOURED 600/1000V TO BS8573
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items