JVX-20112 | GENERAL CABLE

GENERAL CABLE | JVX-20112 | Flexible Copper Wire, Type RVK 0.6, 70mm2, Single Conductor, 1 kV, PVC, Black

  • Manufacturer # JVX-20112
  • Anixter #BZ-CEG1X70-02
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 70MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: XLP INSULATED & PVC SHEATHED 6181 CABLE
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Features
  • XLPE insulation
  • Halogen Free Polyolefin Cover
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items