K100 | PLANTRONICS

PLANTRONICS | K100 | IN-CAR SPEAKERPHONE BLUETOOTH

  • Manufacturer # K100 | 83900-03
  • Anixter #433464
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: DIGITAL DSS
Description

Broadcast calls, GPS navigation and music from your mobile phone with the K100 speakerphone. So many convenient features in such a slim device, you may never take a call outside your car again. Excellent Call Quality Dual microphones, DSP technology, a nd echo cancellation provide natural-sounding conversations Listen to calls, music, and GPS directions through your car speakers with the FM transmitter Easier than Turning the Ignition Manage your calls and music with highly-visible, easy-to-touch but tons Clip the rechargeable speakerphone to your car visor Enjoy long, comfortable, and safer conversations with 17 hours of talk time and 15 days of standby time

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items