K25-0857 | GKC INDUSTRIA METALURGICA LTDA

GKC INDUSTRIA METALURGICA LTDA | K25-0857 | RACK 12U 570MM C/ PORTA

  • Manufacturer # K25-0857
  • Anixter #BZ-K25-1257
Material: STEEL
Mounting Width: 19"
Rack Units: 12U
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items