K25-4457 - GKC INDUSTRIA METALURGICA LTDA - | Anixter
K25-4457 | GKC INDUSTRIA METALURGICA LTDA

GKC INDUSTRIA METALURGICA LTDA | K25-4457 | RACK 44U 570MM C/ PORTA

  • Manufacturer # K25-4457
  • Anixter #BZ-K25-4457
Material: STEEL
Mounting Width: 19"
Rack Units: 44U
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items