K4TC - ABB - Terminal Lug Kit, S3, TS3, S4, | Anixter
K4TC | ABB

ABB | K4TC | Terminal Lug Kit, S3, TS3, S4, 4/0-2AWG 3L, 3/pack

  • Manufacturer # K4TC
  • Anixter #527511
Type: CIRCUIT BREAKERS
Description

Standard cable lugs, for use on line and load side of circuit breaker. Suitable for use with Cu or Al. Special versions available with taps and screws for control wire connection. S6 lugs are Al9Cu (90 deg C). Number Of Lugs: 3/Set.

Applications

For TS3 Tmax Moulded Case Circuit Breakers

Specifications
  • Amperage Rating: 150 A
  • Wire Material: Copper/Aluminium
  • Wire Size: 2 - 4/0 AWG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items