K6TH - ABB - Terminal Lug Kit, | Anixter
K6TH | ABB

ABB | K6TH | Terminal Lug Kit, (2)250-500MCM, 3/pack

  • Manufacturer # K6TH
  • Anixter #527513
Type: CIRCUIT BREAKERS
Description

Standard cable lugs, for use on line and load side of circuit breaker. Suitable for use with Cu or Al. Special versions available with taps and screws for control wire connection. S6 lugs are Al9Cu (90 deg C). Number Of Lugs: 3/Set.

Applications

For T6 Tmax Moulded Case Circuit Breakers

Specifications
  • Amperage Rating: 600 A
  • Wire Size: (2) 250 - 500 kcmil
  • Wire Material: Copper/Aluminium
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items