K6TJ - ABB - Terminal Lug Kit, 2/0-400MCM, | Anixter
K6TJ | ABB

ABB | K6TJ | Terminal Lug Kit, 2/0-400MCM, 3/Pack, with Term Cover

  • Manufacturer # K6TJ
  • Anixter #527514
Type: CIRCUIT BREAKERS
Description

Standard cable lugs, for use on line and load side of circuit breaker. Suitable for use with Cu or Al. Special versions available with taps and screws for control wire connection. S6 lugs are Al9Cu (90 deg C). Includes Required Lug Covers. Package: 3/S et.

Applications

For S6 Series Isomax MCCBs, Use On Line And Load Side Of Circuit Breaker, Suitable For Use With Cu Or Al

Specifications
  • Cable Size: (3) 2/0 AWG - 400 kcmil
  • Amperage Rating: 800 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items