K7C060 - ABB - T6 Flange Cable Cable 60" | Anixter
K7C060 | ABB

ABB | K7C060 | T6 Flange Cable Cable 60"

  • Manufacturer # K7C060
  • Anixter #530711
Type: CIRCUIT BREAKERS
Features
  • All cables mount onto the right side of the breaker
Applications

For S7 Isomax Moulded Case Circuit Breakers

Specifications
  • Length: 60 in.
  • Nema Rating: Type 1, 3R, 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items