KA1-8029 - ABB - Pilot Devices - Accessories | Anixter
KA1-8029 | ABB

ABB | KA1-8029 | Pilot Devices - Accessories Black Plastic Adapter Ring, 30mm

  • Manufacturer # KA1-8029
  • Anixter #530715
Type: PILOT DEVICE
Features
  • 30 mm Ring
Applications

For Pushbuttons, Selector Switches, Pilot Lights, Potentiometers and Buzzers

Specifications
  • Color: Black
  • Size: 041 m Width X 01 m Height X 041 m Depth
  • Material: Plastic
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items