KA2-2014 - ABB - LED Bulb 12 V DC Blue | Anixter
KA2-2014 | ABB

ABB | KA2-2014 | LED Bulb 12 V DC Blue

  • Manufacturer # KA2-2014
  • Anixter #536466
Type: PILOT DEVICE
Applications

For Pilot Lights

Specifications
  • Voltage Rating: 12 V DC
  • Amperage Rating: 15 mA
  • Lumens: 450 mcd
  • Color: Blue
  • Size: 01 m Width X 01 m Height X 025 m Depth
  • Average Life: 50000 hr
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items