KA2-2035 - ABB - Pilot Devices - Accessories | Anixter
KA2-2035 | ABB

ABB | KA2-2035 | Pilot Devices - Accessories LED, 36 V AC/DC, White

  • Manufacturer # KA2-2035
  • Anixter #530727
Type: PILOT DEVICE
Features
  • X=0.31, Y=0.32 according to the ICI Chromaticity Diagram
Applications

For Pilot Lights

Specifications
  • Voltage Rating: 36 V AC /V DC
  • Amperage Rating: 15 mA
  • Lumens: 1400 mcd
  • Color: White
  • Size: 01 m Width X 01 m Height X 025 m Depth
  • Average Life: 50000 hr
  • Wavelength: X: 0.31 nm, Y: 0.32 nm
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items