KD12CT03G-CF | RADIX WIRE CO

RADIX WIRE CO | KD12CT03G-CF | 12-3C 19STR TNC SRGK SIL RBR K-FIBER BRD JKT 600V 200C E2

  • Manufacturer # KD12CT03G-CF
  • Anixter #8N-1203
Amps per Conductor: 45
Approx. Wt. lb./1,000 ft.: 139
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.053
Jacket Color: BLACK
Jacket Material: K-FIBER-KEVLAR BRAID
No. of Conductors: 3
No. of Strands: 7
Nom. O.D. (in.): 0.515
Overall Jacket Thickness (in.): 0.035
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Silicone-rubber insulation
Glass braid/braided K-Fiber jacket
600 V

Applications

Suitable for installation above grade in conduit or in applications where high-temperature resistance to flame with circuit integrity is required. These cables are especially suited for utility applications in conventional generating stations.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Silicon Rubber (SR)
  • TEMPERATURE: 200C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items