KE6C6 - ABB - Close Coil 110-120 V AC/DC | Anixter
KE6C6 | ABB

ABB | KE6C6 | Close Coil 110-120 V AC/DC E1-E6

  • Manufacturer # KE6C6
  • Anixter #527515
Type: CIRCUIT BREAKERS
Features
  • Included In The Electrically Operated Breaker
Applications

For E1 - E6 Series Emax Breakers

Specifications
  • Input Voltage: 110/120 V
Tech. Info & Standards

UL, IEC Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items